Referințe
Trelleborg:PT0100280-T46N
Rubix:d1109137
Documente
Detalii produs : TRELLEBORG PT0100280-T46N - ROD SEALS TRELLEBORG PT0100280-T46N
It is fully interchangeable with earlier glyd ring® seals in all new applications. The main benefits of the patented seal are provided by the innovative functional principle of the trapezoidal profile cross Section. The sides of the seal profile tapers towards the seal surface.
Puncte forte
•Very good static sealing performance
Low friction, no stick-slip effect
Simple groove design
Adaptable to the operating conditions due to a wide range of materials
Suitable for environmentally friendly hydraulic fluids
Low friction, no stick-slip effect
Simple groove design
Adaptable to the operating conditions due to a wide range of materials
Suitable for environmentally friendly hydraulic fluids
Aplicații
Injection molding machines;machine tools;presses;excavators;forklifts & handling machinery;agriculture;valves for hydraulic & pneumatic circuits;servo equipment;pressure intensifiers;jacks
Informații tehnice
atribute
| Diametrul interior | 20.5 mm |
|---|---|
| Diametrul exterior | 28 mm |
| Înălțime | 3.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


