Furtun de transfer ulei mineral Teguma ARMOFLEX/OIL 32 X 40 MM
Plastic suction and pressure hose
Vedeți informațiile tehniceReferințe
Teguma:ARMOFLEX/OIL 32 X 40 MM
Rubix:d573168
Producator:4481032000
EAN:4030477064584

Detalii produs : ARMOFLEX/OIL 32 X 40 MM TEGUMA - ARMOFLEX/OIL 32 X 40 MM TEGUMA
Teguma Armoflex / OIL plastic suction and pressure hose. Resistant against gasoline, grease, oil, mild acids and lyes and resistant against weather and ageing.
Informații tehnice
atribute
| Logistic Greutate | 770 g |
|---|---|
| Diametrul interior | 32 mm |
| Presiune maximă a serviciului | 7 bar |
| 250 mm | |
| 740 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
