Referințe
Festo:PLN-6-SW-500-HA
Rubix:7876
Producator:575793

Documente
Detalii produs : 575793 - 575793 PLN-6-SW-500-HA TUB PLASTIC
Puncte forte
•Polyethylene
High resistance to chemicals, microbes and hydrolysis
Resistant to most cleaning agents and lubricants
Operating medium: compressed air, vacuum, water
High resistance to chemicals, microbes and hydrolysis
Resistant to most cleaning agents and lubricants
Operating medium: compressed air, vacuum, water
Aplicații
Compressed Air;Vacuum;Water
Informații tehnice
atribute
| Diametrul interior | 4 mm |
|---|---|
| Diametrul exterior | 6 mm |
| Culoare | negru |
| Lungimea tamburului | 1 m |
| Presiune de funcționare min. | -0.95 bar |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 80 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere