Referințe
SMC:MDUB50TF-60DMZ
Rubix:d551559
Producator:MDUB50TF-60DMZ

Documente
Detalii produs : MDUB50TF-60DMZ SMC - MDUB50TF-60DMZ SMC
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
Puncte forte
•Easy mounting
No stick-out
Possible to mount without brackets
Auto switch mounting grooves prevent projection of auto switches
No stick-out
Possible to mount without brackets
Auto switch mounting grooves prevent projection of auto switches
Informații tehnice
atribute
| Diametrul cilindrului | 104 mm |
|---|---|
| Cursa cilindrului | 60 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere