Fitinguri pneumatice plug-in SMC KQ2R06-04A-X35
Plug-In Reducer
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:KQ2R06-04A-X35
Rubix:190719
Producator:KQ2R06-04A-X35

Documente
Detalii produs : KQ2R06-04A-X35 - KQ2R06-04A-X35 CONECTOR
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Puncte forte
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Informații tehnice
atribute
| Logistic Greutate | 7 g |
|---|---|
| Conexiunea 1 | 6 mm |
| Conexiunea 2 | 4 mm |
| Temperatura maximă | 60 °C |
| Diametrul tubului | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere