Referințe
SKF:SN518-615
Rubix:d1296546
Documente
Detalii produs : SN518-615 SKF - SEALS/COVER SKF SN518-615
The main benefit of split plummer block housings is their easy installation; preassembled shafts can be mounted in them. When the housing bases are attached to the base plate, it is then only necessary to place the housing caps in position and to tighten the attachment bolts to complete the installation. Split plummer block housings available on the market are mainly intended for self-align-ing ball bearings, spherical roller bearings. They can often be fitted with a number of different seals. Many designs and variants of split plummer block housings are available, making the use of tailored housings unnecessary and thus enabling cost-effective bearing arrangements.
Informații tehnice
atribute
| Diametrul interior | 90 mm |
|---|---|
| Diametrul exterior | 160 mm |
| Serie | snl 5 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere