Disc laminat Pferd Tools PFC 125 A 80 SG STEELOX
POLIFAN® PFC 125 A 80 SG/22,23 surface blade discs
Vedeți informațiile tehniceReferințe
Pferd Tools:PFC 125 A 80 SG STEELOX
Rubix:49664
Producator:67708125
EAN:4007220167878






Detalii produs : 4007220167878 - 4007220167878 FLAP DISC PFC 125 A 80 SG
Excellent grinding results even with a reduced support pressure Suitable for angle grinders of all types of abrasive Power: corundum A particle size: 24, 40, 60, 80, 120 Multi-purpose professional tool with high material removal performance and outstanding lifetime for universal grinding work.
Puncte forte
High removal power and good lifespan.
Aplicații
Steel, stainless steel (INOX), synthetic materials. Versatile professional tool for universal grinding work. Surface grinding, welding cords machining. Suitable for angle grinders of all power categories.
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Diametrul de reaming | 22.23 mm |
| Tipul abrazivului | ceramică |
| Bob | 80 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
