Disc laminat Pferd Tools PFC 180 Z 60 SG POWER STEELOX
POLIFAN® PFC 125 Z 40 SG-POWER/22,23 surface blade discs
Vedeți informațiile tehniceReferințe
Pferd Tools:PFC 180 Z 60 SG POWER STEELOX
Rubix:d700216
Producator:67786185
EAN:4007220167977




Detalii produs : 67786185 PFERD - POLIFAN PFC 180 Z60 SG POWER STEELOX PFERD
The corundum zirconien, a highly efficient abrasive, delivers the best performance on powerful angle grinders with high pressing pressure. Abrasive: corundum zirconien Z particle size: 40, 60, 80, 120 high quality tool with aggressive material removal performance and very good lifespan. For cost-effective use in the most demanding grinding applications.
Puncte forte
Power to remove aggressive material and good lifespan.
Aplicații
Steel, stainless steel (INOX). High quality tool for the most demanding grinding applications while ensuring economical use. Welding cords machining, chamfering, grinding of steel surface.
Informații tehnice
atribute
| Diametru | 180 mm |
|---|---|
| Diametrul de reaming | 22.23 mm |
| Tipul abrazivului | zirconiu de aluminiu |
| Bob | 60 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere