Referințe
Portwest:S171YERXL
Rubix:65615
EAN:5036108216635



Detalii produs : S171YERXL - S171YERXL TRICOU POLO HI-VIS MANECA SCURTA SIZE XL
Our Cotton Comfort Polo shirt has a contrast collar for a stylish look, while using technical breathable fabric and HiVisTex tape. This Polo shirt has a comfort fit with side vents for ease of movement
Moisture wicking fabric helping to keep the body cool and dry
Moisture wicking fabric helping to keep the body cool and dry
Puncte forte
Our Cotton Comfort Polo shirt has a contrast collar for a stylish look, while using technical breathable fabric and HiVisTex tape. This Polo shirt has a comfort fit with side vents for ease of movement
Moisture wicking fabric helping to keep the body cool and dry
Moisture wicking fabric helping to keep the body cool and dry
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | xl |
| Clasa EN20471 | 2 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
| Gramaj | 175 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere