Referințe
Portwest:S174ONRXL
Rubix:d1209628
Producator:S174ONRXL
EAN:5036108251100

Detalii produs : S174ONRXL PORTWEST - HIGH VISIBILITY POLO PORTWEST S174ONRXL
Hi-Vis Cotton Comfort Contrast Polo Shirt S/S, S174, Orange/Navy, Size XL
Puncte forte
The extremely popular S171 polo has been reconstructed to deliver a classic two tone Cotton Comfort polo providing the same level of breathability, visibility and comfort with extra style.
Moisture wicking fabric helping to keep the body cool and dry
Moisture wicking fabric helping to keep the body cool and dry
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | xl |
| Clasa EN20471 | 2 |
| Material de bază | bumbac/poliester |
| Culoare secundară | marinei |
| Mâneci lungi | nu |
| Respirabil | da |
| Gramaj | 175 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere