Referințe
Portwest:T184YBR5XL
Rubix:d1207072
Producator:T184YBR5XL
EAN:5036108303564



Detalii produs : T184YBR5XL PORTWEST - HIGH VISIBILITY POLO PORTWEST T184YBR5XL
PW3 Hi-Vis Cotton Comfort Polo Shirt L/S, T184, Yellow/Black, Size 5XL
Puncte forte
Constructed from premium breathable Cotton Comfort fabric combined with HiVisTex Pro tape, this long-sleeved polo shirt offers excellent comfort and movement. It features a loop at the placket ideal for attaching glasses/pens and has a pocket on the chest for storage.
Moisture wicking fabric helping to keep the body cool and dry
Moisture wicking fabric helping to keep the body cool and dry
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 5xl |
| Clasa EN20471 | 3 |
| Material de bază | bumbac/poliester |
| Culoare secundară | negru |
| Mâneci lungi | da |
| Respirabil | da |
| Gramaj | 175 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere