Referințe
Portwest:PW212YBRS
Rubix:d1210669
Producator:PW212YBRS
EAN:5036108356164



Detalii produs : PW212YBRS PORTWEST - HIGH VISIBILITY POLO PORTWEST PW212YBRS
PW2 Hi-Vis Cotton Comfort Polo Shirt S/S, PW212, Yellow/Black, Size S
Puncte forte
The PW2 Hi-Vis Short Sleeve Polo Shirt is unique for its distinctive design, with a contemporary contrast chest panel. Constructed from premium breathable Cotton Comfort fabric for ultimate comfort for the wearer. Perfect as part of a uniform and ideal for corporate branding.
Moisture wicking fabric helping to keep the body cool and dry
Moisture wicking fabric helping to keep the body cool and dry
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | s |
| Clasa EN20471 | 2 |
| Material de bază | bumbac/poliester |
| Culoare secundară | negru |
| Mâneci lungi | nu |
| Respirabil | da |
| Gramaj | 144 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere