Curea de transmisie HTD Gates PCV 14MGT 1610 125

Poly Chain® Carbon Volt™

Vedeți informațiile tehnice

Referințe

Gates:PCV 14MGT 1610 125
Rubix:d384491
Producator:923908115
EAN:5414465494307
brand logo

rezumat tehnic

Profil14mgt
Lungime primitivă1610 mm
Lățimea centurii125 mm
Vezi toate Caracteristice

Detalii produs : PCV 14MGT 1610 125 GATES - GATES POLY CHAIN CARBON VOLT PCV 14MGT 1610 125 9239-08115


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Informații tehnice


atribute
Logistic Greutate1,563 g
Profil14mgt
Lungime primitivă1610 mm
Lățimea centurii125 mm
Materialpoliuretan
Smoală14 mm
Numărul de dinți115
  • Disponibil – Data livrării la cerere