Referințe
Riegler:259.42 N
Rubix:d542255
Producator:113631
EAN:4047322282437

Detalii produs : 259.42 N RIEGLER - 259.42 N RIEGLER
Polyethylene hose (LD-PE) Hose D 5x3mm, blue. Inexpensive calibrated hose for use in screw fastening technology. / The softness and flexibility features, coupled with relatively high strength and good stress crack resistance, are prerequisite for use in the following areas: / flexible low-pressure pneumatic tubes, if resistance to grease, oils or other hydrocarbons is not too important / compressed air control lines / vacuum lines (vacuum suitable to 10x8mm)/ supply lines of all kinds
Informații tehnice
atribute
| Diametrul interior | 12 mm |
|---|---|
| Diametrul exterior | 16 mm |
| Culoare | natural |
| Lungimea tamburului | 25 m |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
