Referințe
Riegler:259.20 R
Rubix:d536950
Producator:113687
EAN:4047322281881

Detalii produs : 113687 RIEGLER - 113687 RIEGLER
Polyurethane hose (PUR) hose diam. 4x2 mm blue . Polyurethane hoses are characterized by a very high flexibility and a narrow bending radius associated with in a wide temperature range. / They are even more flexible than LD-PE tubing and have a high abrasion resistance, very good cold flexibility, low permanent deformation after long-term loading, good resistance to most oils, greases, aliphatic hydrocarbons and oxygen. / The most important applications: / pneumatic or hydraulic (mini-hydraulic) lines / mechanical engineering / engine construction / measuring and control technology / very suitable for the use of plug connectors / vacuum suitable
Informații tehnice
atribute
| Diametrul interior | 9 mm |
|---|---|
| Diametrul exterior | 12 mm |
| Culoare | roșu |
| Lungimea tamburului | 25 m |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
