Furtun SMC TUS0805YB-20
Polyurethane Standard Tubing, Soft Polyurethane, Metric Size - TUS
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:TUS0805YB-20
Rubix:d546155
EAN:3618036609400
Documente
Detalii produs : TUS0805YB-20 SMC - TUS0805YB-20 SMC
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
Puncte forte
Available in 8 standard colors
Soft polyurethane tubing
Suitable for piping in confined spaces
Extremely flexible
Maximum operating pressure 0.6 Mpa at 20 °C
Soft polyurethane tubing
Suitable for piping in confined spaces
Extremely flexible
Maximum operating pressure 0.6 Mpa at 20 °C
Informații tehnice
atribute
| Logistic Greutate | 700 g |
|---|---|
| Diametrul interior | 5 mm |
| Diametrul exterior | 8 mm |
| Lungimea tamburului | 20 m |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere