Referințe
Teguma:PURFLEX/L 203 MM
Rubix:d572891
Producator:4610200000

Detalii produs : PURFLEX/L 203 MM TEGUMA - PURFLEX/L 203 MM TEGUMA
Teguma Purflex / L Polyurethane suction hose. For industrial vacuum cleaners and extractor hoods. High flexibility. Resistant to oil and fuel.
Informații tehnice
atribute
| Logistic Greutate | 1533 g |
|---|---|
| Diametrul interior | 203 mm |
| 450 mm | |
| 1400 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
