Referințe
SMC:TU1208W-100
Rubix:d558852
Producator:TU1208W-100

Detalii produs : TU1208W-100 SMC - TU1208W-100 SMC
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
TU, Polyurethane Tubing, Metric Size
Puncte forte
•Extremely flexible
Informații tehnice
atribute
| Diametrul interior | 8 mm |
|---|---|
| Diametrul exterior | 12 mm |
| Culoare | alb |
| Temperatura minimă | -20 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere