Costum multi-risc Portwest FR50ORRXL+PIRTEK-LC&BACK
PORTWEST FR50 FR/AS COVERALL ORANGE SMALL W/PIRTEK HS LC&BACK
Vedeți informațiile tehniceReferințe
Portwest:FR50ORRXL+PIRTEK-LC&BACK
Rubix:d1209308

Detalii produs : FR50ORRXL+PIRTEK-LC&BACK PORTWEST - MULTI-RISK OVERALL PORTWEST FR50ORRXL+PIRTEK-LC&BACK
Guaranteed flame resistance for life of garment. Protects against radiant and convective heat. Certified protection against molten metal splash. Class 2 welding protection. Anti-static. Sew on flame resistant industrial wash tape. Radio loops for easy clipping of a radio. Concealed two-way front brass zip. Hook and loop cuffs for a secure fit.
Standard : EN 1149 -5 ; EN ISO 11612 A1+A2, B1, C1, E2, F1 ; EN ISO 11611 Class 2 A1+A2 ; IEC 61482-2 IEC 61482-1-2 Class 1
Standard : EN 1149 -5 ; EN ISO 11612 A1+A2, B1, C1, E2, F1 ; EN ISO 11611 Class 2 A1+A2 ; IEC 61482-2 IEC 61482-1-2 Class 1
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | xl |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere