Pantaloni cu vizibilitate ridicată Portwest S480YER6XL
PORTWEST HI-VIS RB100 TROUSERS
Vedeți informațiile tehniceReferințe
Portwest:S480YER6XL
Rubix:d1206758
EAN:5036108219001

Detalii produs : S480YER6XL PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST S480YER6XL
These trousers are designed to keep the wind and rain out as well as offering the best specification in the industry. An elasticated waist and adjustable stud hem make this garment a popular, comfortable choice with our customers.
Taped seams to provide additional protection. Reflective tape for increased visibility. Fully elasticated waistband for ultimate wearer comfort. Stud adjustable hems for a secure fit. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Quick and easy side access.
Standard : EN20471_1, EN343 3:1
Type : Regular
Taped seams to provide additional protection. Reflective tape for increased visibility. Fully elasticated waistband for ultimate wearer comfort. Stud adjustable hems for a secure fit. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Quick and easy side access.
Standard : EN20471_1, EN343 3:1
Type : Regular
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 6xl |
| Clasa EN20471 | 1 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
6xl