Tricou polo cu vizibilitate ridicată Portwest S479YNRXL+BRAM0483
PORTWEST S479 HI-VIS POLO SHIRT
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:S479YNRXL+BRAM0483
Rubix:d1205623



Documente
Detalii produs : S479YNRXL+BRAM0483 PORTWEST - HIGH VISIBILITY POLO PORTWEST S479YNRXL+BRAM0483
Modern design, safety and wearer comfort are the main features of the S479. The two-tone contrast is perfect for warm, dirty environments when hi-vis protection is required.
Puncte forte
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Quality wicking fabric finish enhances drying and aids stain removal
Reflective tape for increased visibility
Superior styling with a contrast collar and fluorescent stripe
Contrast panels for protection against dirt
Side vents for added comfort
Generous fit for wearer comfort
Certified to EN ISO 20471 after 50x washes
CE certified
40+ UPF rated fabric to block 98% of UV rays
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | xl |
| Clasa EN20471 | 1 |
| Material de bază | poliester |
| Culoare secundară | marinei |
| Mâneci lungi | nu |
| Respirabil | da |
| Gramaj | 372 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere