Tricou polo cu vizibilitate ridicată Portwest T184OBRL
PORTWEST T184 - PW3 Hi-Vis Cotton Comfort Polo Shirt
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:T184OBRL
Rubix:d1204143
EAN:5036108304233



Documente
Detalii produs : T184OBRL PORTWEST - HIGH VISIBILITY POLO PORTWEST T184OBRL
Constructed from premium breathable Cotton Comfort fabric combined with HiVisTex Pro tape, this long-sleeved polo shirt offers excellent comfort and movement. It features a loop at the placket ideal for attaching glasses/pens and has a pocket on the chest for storage.
Features
- Moisture wicking fabric helping to keep the body cool and dry
- High cotton content for superior comfort
- Ribbed cuffs for added comfort
- Loop at placket ideal for attaching glasses/pens
- Side vents for added comfort
- Designed with a comfort fit
- Heat applied segmented reflective tape for added visibility
- Chest pocket
- 40+ UPF rated fabric to block 98% of UV rays
- Certified to EN ISO 20471 after 50x washes
- Complies with RIS 3279-TOM for rail industry (orange only)
- CE certified
- Registered Community Design
Shell Fabric :
55% Cotton, 45% Polyester, Knit 175g
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | l |
| Clasa EN20471 | 3 |
| Material de bază | bumbac/poliester |
| Culoare secundară | negru |
| Mâneci lungi | da |
| Respirabil | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere