Vestă de protecție împotriva frigului și a intemperiilor Portwest S496O(M)SIEBLKLB4SZBK
PORTWEST S496 HI-VIS BODYWARMER ORG W/BLK SIE HS LC&4STEPS BACK
Vedeți informațiile tehniceReferințe
Portwest:S496O(M)SIEBLKLB4SZBK
Rubix:d1203405

Detalii produs : S496O(M)SIEBLKLB4SZBK PORTWEST - OUTDOOR BODYWARMER PORTWEST S496O(M)SIEBLKLB4SZBK
This cleverly designed reversible bodywarmer traps heat to keep you warm when worn either way. The Hi-Vis side of the garment provides added visibility and safety for the wearer when needed. Can interact with style S468.
Puncte forte
- Extremely water resistant fabric finish, water beads away from fabric surface
- Quilt lined for thermal insulation
- 4 pockets for ample storage
- Reversible garment for multi use
- Interactive inner garment
- Certified to EN ISO 20471 after 50x washes
- Reflective tape for increased visibility
- CE certified
- UKCA marked
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | m |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
| Gramaj | 190 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere