Tricou polo cu vizibilitate ridicată Portwest T180OBRXXL
PORTWEST T180 PW3 HV COTTON COMFORT POLO SHIRT
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:T180OBRXXL
Rubix:d1208506
EAN:5036108287789



Documente
Detalii produs : T180OBRXXL PORTWEST - HIGH VISIBILITY POLO PORTWEST T180OBRXXL
Constructed from premium breathable Cotton Comfort fabric combined with HiVisTex Pro tape, this polo shirt offers excellent comfort and movement. It features a loop at the placket ideal for attaching glasses/pens.
Puncte forte
•Moisture wicking fabric helping to keep the body cool and dry
High cotton content for superior comfort
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
Chest pocket
Loop at placket ideal for attaching glasses/pens
Side vents for added comfort
Superior styling with a contrast collar and fluorescent stripe
Designed with a comfort fit
Contrast colouring for added style
Heat applied segmented reflective tape for added visibility
High cotton content for superior comfort
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
Chest pocket
Loop at placket ideal for attaching glasses/pens
Side vents for added comfort
Superior styling with a contrast collar and fluorescent stripe
Designed with a comfort fit
Contrast colouring for added style
Heat applied segmented reflective tape for added visibility
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | 2xl |
| Clasa EN20471 | 2 |
| Material de bază | bumbac/poliester |
| Culoare secundară | negru |
| Mâneci lungi | nu |
| Respirabil | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere