Curea de putere standard SUA Gates 3VX750/5 POWERBAND

PowerBand 3VX

Vedeți informațiile tehnice

Referințe

Gates:3VX750/5 POWERBAND
Rubix:d390653
Producator:93885075
EAN:5412571097467
brand logo

rezumat tehnic

Profil3vx
Lungimea exterioară750 ''
Numărul de coaste5
Vezi toate Caracteristice

Detalii produs : 3VX750/5 POWERBAND GATES - 3VX750/5 POWERBAND GATES


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Puncte forte

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Informații tehnice


atribute
Profil3vx
Lungimea exterioară750 ''
Numărul de coaste5
Execuțiepes
  • Disponibil – Data livrării la cerere