Referințe
Optibelt:2-8V 3750 BP
Rubix:d448676
Producator:1787542
EAN:4014486396188




Detalii produs : 2-8V 3750 BP OPTIBELT - 2-8V 3750 BP OPTIBELT
The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a kraftband is particularly suited for large, very heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
Kraftbands with High Performance Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 14059 g |
|---|---|
| Profil | 8v |
| Lungimea exterioară | 375 '' |
| Numărul de coaste | 2 |
| Lungimea interioară | 9405 mm |
| Lățimea superioară | 57.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
