Curea trapezoidală îngustă Gates SPC6000/6 POWERBAND
PowerBand SPC
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:SPC6000/6 POWERBAND
Rubix:d390896
Producator:938156006
EAN:5414465481741

Documente
Detalii produs : SPC6000/6 POWERBAND GATES - SPC6000/6 POWERBAND GATES
Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.
Puncte forte
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Informații tehnice
atribute
| Profil | spc |
|---|---|
| Lățimea superioară | 22 mm |
| Lungime orientativă | 6000 mm |
| Lungimea interioară | 6000 mm |
| Lungimea exterioară | 6030 mm |
| Grosime | 18 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
