Referințe
Gates:GT3 1830 2MGT 9
Rubix:d375718
Producator:940054188
EAN:5414465984020

Detalii produs : GT3 1830 2MGT 9 GATES - GT3 1830 2MGT 9 GATES
Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.
Puncte forte
• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.
• Significantly higher power transfer: up to 30% more than previous generations.
Informații tehnice
atribute
| Profil | 2mgt |
|---|---|
| Lungime primitivă | 1830 mm |
| Lățimea centurii | 9 mm |
| Material | cloroprenă |
| Smoală | 2 mm |
| Numărul de dinți | 915 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
