Curea de transmisie HTD Gates HTD 608 8M 1800
PowerGrip HTD Synchronous Belt
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:HTD 608 8M 1800
Rubix:98815
Producator:929640010
EAN:5412571320800

Documente
Detalii produs : 608-8M 9296-40010 - CUREA POWERGRIP HTD 608 8M 1800 GATES
The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Puncte forte
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Informații tehnice
atribute
| Profil | 8m |
|---|---|
| Lungime primitivă | 608 mm |
| Lățimea centurii | 20 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 76 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
