Curea de transmisie imperială Gates 2544 MXL 025

PowerGrip Timing Belt

Vedeți informațiile tehnice

Referințe

Gates:2544 MXL 025
Rubix:d390311
Producator:927753937
EAN:5412571262957
brand logo

rezumat tehnic

Profilmxl
Lungime primitivă25.44 ''
Lățimea centurii6.35 mm
Vezi toate Caracteristice

Detalii produs : 2544 MXL 025 GATES - 2544 MXL 025 GATES


Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Puncte forte

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Informații tehnice


atribute
Profilmxl
Lungime primitivă25.44 ''
Lățimea centurii6.35 mm
Smoală2.03 mm
Numărul de dinți318
Înălțime1.14 mm
Lungimea efectivă (mm)646.18 mm
  • Disponibil – Data livrării la cerere