Referințe
Rubix-DE:66502201, 9675762201
Rubix:d705931
Producator:9675762201
Detalii produs : 7402578562 PFERD - 7402578562 PFERD
Precision needle file, Form C, triangular
Design: High quality design in common shape and dimension, each in coarse to fine cut variation. Accurate grade with high filing performance and idle time. Available in lengths of 160 mm and 200 mm. Cut length = half the file length, i.e., total length 160 mm, the carved length about 80 mm. Shaft/tang diameter 3.25 mm for total length 160 mm and 3.75 mm for total length 200 mm. Application: For the finest and most precise work in machine and tool making.
Triangular and tapering point as well as hewn on 3 sides.Prec.need.file 200mm H0 trian.
Informații tehnice
atribute
| Formă | c |
|---|---|
| Lungime | 200 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

