Referințe
Mitutoyo:930-621
Rubix:d902560

Detalii produs : 930-621 MITUTOYO - PRECISION VICE MITUTOYO 930-621
Bearing and holding bolt hardened and ground. The clamping device can be locked in any angular position. Accurate angle adjustment
Puncte forte
•Sine bar style of precision vice
Accurate angle setting
Suitable for grinding processing which need angle set-up
930-623 in order to avoid interference to grinding wheel, the clamp handle is placed under work piece
Accurate angle setting
Suitable for grinding processing which need angle set-up
930-623 in order to avoid interference to grinding wheel, the clamp handle is placed under work piece
Aplicații
Grinding Processing Which Need Angle Set-Up
Informații tehnice
atribute
| Lățimea fălcilor | 80 mm |
|---|---|
| Diametrul de prindere | 5 mm |
| Lungime | 160 mm |
| Lățime | 70 mm |
| Înălțimea totală | 93 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere