Manometru WIKA 9022031

Pressure gauge 063 mm 0-60 bar G1/4 inch and Gly. Rf.

Vedeți informațiile tehnice

Referințe

WIKA:9022031
Rubix:d572023
Producator:9022031
brand logo

rezumat tehnic

Presiune maximă a serviciului60 bar
Diametrul de legăturăg 1/4 bsp ''
Vezi toate Caracteristice

Detalii produs : 9022031 WIKA - 9022031 WIKA


Manometer OA fluid damped with bottom connection. Stainless. Glycerine filled. Case diameter 63 mm. Connection G 1/4 inch. Scale division 0-60 Bar.
Pressure gauge with Bourdon tube type 111.11, welding technology design EN 562. Applications: +For devices and systems for welding, cutting, and related processes. Performance characteristics: +Design according to EN 562 +Pressure relief opening in the rear wall. +Integrated bursting element for maximum safety. +Reliable and economical

Informații tehnice


atribute
Presiune maximă a serviciului60 bar
Diametrul de legăturăg 1/4 bsp ''
Presiune de funcționare min.0 bar
  • Disponibil – Data livrării la cerere