Furtun de presiune SKF WVN715-RO2.5X0.5-TRANSPARENT
Pressure Regulating Valve
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:WVN715-RO2.5X0.5-TRANSPARENT
Rubix:d824554

Documente
Detalii produs : WVN715-RO2.5X0.5-TRANSPARENT SKF - WVN715-RO2.5X0.5-TRANSPARENT SKF
Pipe and hose lines are an important connecting element in all lubrication systems The lubricant is transported by them from the pump via the metering device to the lubrication points. The following chapter lists the suitable pipe and hose material for all SKF lubrication systems This criteria must be considered when selecting.Pipe dimension (inside diameter and wall thickness): Selection according to the occurring pressures and pressure drops. Material or surface protection of the pipes
Puncte forte
•Reliable and long-term lubricant transfer solutions for low, medium and high-pressure lubrication systems
Quick installation as pipes/hoses are prefilled with lubricant
Wide range of available versions
Quick installation as pipes/hoses are prefilled with lubricant
Wide range of available versions
Aplicații
Paper and packaging industry;food and beverage industry;construction machines;agriculture machines;oil and gas industry;renewable energy;material handling;on-road trucks
Informații tehnice
atribute
| Diametrul interior | 1.5 mm |
|---|---|
| Presiune maximă a serviciului | 66 bar |
| Presiune fără spargere | 198 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
