Filtru reductor Riegler 484.25 C

Pressure regulator for water

Vedeți informațiile tehnice

Referințe

Riegler:484.25 C
Rubix:d541416
Producator:101308
EAN:4047322209670
brand logo

rezumat tehnic

Detalii produs : 484.25 C RIEGLER - 484.25 C RIEGLER


Pressure regulator for water G 1/4 0.5-10 bar w/ Mano. . Diaphragm pressure regulator made of brass without secondary venting, especially for operation with water. / The regulator protects water installations against excessive line pressure, avoids pressure fluctuations and helps to reduce water consumption. At the same time, irritating flow noises are reduced.

Informații tehnice


atribute
Logistic Greutate391 g
Conexiunea 11/4
Debitul volumului2.5 l/min
Presiune maximă a serviciului40 bar
  • Disponibil – Data livrării la cerere