Regulator de presiune Festo MS2-LR-QS6-D6-A8-B
Pressure Regulator
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:MS2-LR-QS6-D6-A8-B
Rubix:d770790
Producator:8086640
EAN:4052568451486
Documente
Detalii produs : MS2-LR-QS6-D6-A8-B FESTO - FESTO 8086640 PRESSURE REGULATOR MS2-LR-QS6-D6-A8-B
Puncte forte
•Very compact and extremely lightweight
•Stable control response
•The rotary knob locks into place to prevent unintentional rotation
• Integrated secondary exhaust and primary exhaust with return flow function
•Stable control response
•The rotary knob locks into place to prevent unintentional rotation
• Integrated secondary exhaust and primary exhaust with return flow function
Aplicații
Indoor
Informații tehnice
atribute
| Presiune de funcționare min. | 0.5 bar |
|---|---|
| Presiune maximă a serviciului | 7 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere