Senzor de presiune Festo SPAU-B2R-T-R18M-L-PNLK-PNVBA-M8D

Pressure sensor

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:SPAU-B2R-T-R18M-L-PNLK-PNVBA-M8D
Rubix:d745442
Producator:8001207
EAN:4052568276843
brand logo

Documente

Detalii produs : SPAU-B2R-T-R18M-L-PNLK-PNVBA-M8D FESTO - FESTO 8001207 PRESSURE SENSOR SPAU-B2R-T-R18M-L-PNLK-&


Pressure sensor SPAU-B2R-T-R18M-L-PNLK-PNVBA-M8D Suitable for monitoring compressed Air and non-corrosive gases, Mounting using thread, with display. Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor
Pressure sensor SPAU-B2R-T-R18M-L-PNLK-PNVBA-M8D 8001207

Informații tehnice


atribute
Tensiune, max.30 V
Tensiune, min.20 V
  • Disponibil – Data livrării la cerere