Referințe
Gutekunst:0.60X6.40X35.50D
Rubix:d617325
Producator:D-090U-24



Detalii produs : 0.60X6.40X35.50D GUTEKUNST - 0.60X6.40X35.50D GUTEKUNST
Compression spring, tolerance L0 (L0tol): 2.11 mm, pitch of spring (s): 1.886 mm, spring rate (R): 0.272 N/mm, minimum length of spring (Ln): 15.3 mm, largest stretch of spring (sn): 20.2 mm, bend length (Lk): 16.89 mm, maximum force of spring (Fn): 5.501 N, tolerance Fn (Fntol): 0.66 N , smallest length dyn. load (Lndyn): 16.8 mm, largest spring travel dyn. Load (Shdyn): 18.7 mm, maximum force dyn, (Fndyn): 5.091 N, tolerance Fndyn (Fndtol): 0.67 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 7 mm |
| Diametrul firului | 0.6 mm |
| Lungime | 35.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
