Referințe
Gutekunst:0.70X6.80X14.70D
Rubix:d616109
Producator:D-115J




rezumat tehnic
| Diametrul exterior | 7.5 mm |
|---|---|
| Diametrul firului | 0.7 mm |
| Lungime | 14.7 mm |
Detalii produs : 0.70X6.80X14.70D GUTEKUNST - 0.70X6.80X14.70D GUTEKUNST
Compression spring, tolerance L0 (L0tol): 0.5 mm, spring pitch (s): 4 mm, spring rate (R): 2.223 N/mm, smallest length of spring (Ln): 4.44 mm, largest range of spring (sn): 10.26 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 22.8 N, tolerance Fn (Fntol): 1.45 N, smallest length dyn. Load (Lndyn): 4.73 mm, largest spring travel path dyn. Load (Shdyn): 4.1 mm, maximum force dyn, (Fndyn): 22.16 N, tolerance Fndyn (Fndtol): 1.44 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 7.5 mm |
| Diametrul firului | 0.7 mm |
| Lungime | 14.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere