Referințe
Gutekunst:0.75X5.25X27.00D
Rubix:d616443
Producator:D-117H-51



Detalii produs : 0.75X5.25X27.00D GUTEKUNST - 0.75X5.25X27.00D GUTEKUNST
compression spring, spring pitch (s): 2.5 mm, spring rate (R): 2.122 N/mm, smallest spring length (Ln): 10.75 mm, largest spring range (sn): 16.25 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 34.47 N, tolerance Fn (Fntol): 2.03 N, smallest length dyn. load (Lndyn): 11.77 mm, largest spring travel dyn. load (shdyn): 6.63 mm, maximum force dyn. (Fndyn): 33.01 N, tolerance Fndyn (Fndtol): 1.98 N
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 6 mm |
| Diametrul firului | 0.75 mm |
| Lungime | 27 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere