Arc de compresie Gutekunst 3.20X24.00X32.00D

Pressure spring D

Vedeți informațiile tehnice

Referințe

Gutekunst:3.20X24.00X32.00D
Rubix:d615252
Producator:D-303A-10
brand logo

rezumat tehnic

Diametrul exterior27.2 mm
Diametrul firului3.2 mm
Lungime32 mm
Vezi toate Caracteristice

Detalii produs : 3.20X24.00X32.00D GUTEKUNST - 3.20X24.00X32.00D GUTEKUNST


compression spring, tolerance L0 (L0tol): 0.74 mm, spring pitch (s): 11.52 mm, spring rate (R): 30.91 N/mm, smallest spring length (Ln): 15.88 mm, largest spring range (sn): 16.12 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 498.2 N, tolerance Fn (Fntol): 30.22 N, smallest length dyn. load (Lndyn): 16.62 mm, largest spring travel dyn. load (shdyn): 6.02 mm, maximum force dyn. (Fndyn): 475.3 N, tolerance Fndyn (Fndtol): 29.87 N,

Informații tehnice


atribute
Logistic Greutate20 g
Diametrul exterior27.2 mm
Diametrul firului3.2 mm
Lungime32 mm
  • Disponibil – Data livrării la cerere