Referințe
Gutekunst:5.80X33.20X115.00D
Rubix:d1197629
Producator:D-364R-07



Detalii produs : 5.80X33.20X115.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 5.80X33.20X115.00D
compression spring, tolerance L0 (L0tol): 1.88 mm, spring pitch (s): 13.65 mm, spring rate (R): 39.38 N/mm, smallest spring length (Ln): 62.02 mm, largest spring range (sn): 52.98 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 2086 N, tolerance Fn (Fntol): 105 N, smallest length dyn. load (Lndyn): 72.69 mm, largest spring travel dyn. load (shdyn): 16.97 mm, maximum force dyn. (Fndyn): 1666 N, tolerance Fndyn (Fndtol): 100 N,
Informații tehnice
atribute
| Logistic Greutate | 209 g |
|---|---|
| Diametrul exterior | 39 mm |
| Diametrul firului | 5.8 mm |
| Lungime | 115 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
