Referințe
Honeywell:1015689
Rubix:d785692
EAN:7312550156896


rezumat tehnic
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | gri |
| Piese laterale reglabile | da |
Detalii produs : 1015689 HONEYWELL - 1015689 HONEYWELL
Extensible mount. Straight branches with ventilation channels. Equipped with flexible elastomer tips. Soft elastomer anti-slip nose pads. Polycarbonate lenses. Custom fit. Adjustable nose bridge on 3 different heights. Automatic adjustment of nose pads. Angle of the adjustable eyepiece and branches with 7 possible inclinations. Protects against UV. EN 166 standard.
Puncte forte
The patented Floating LensTM Honeywell Floating Eye System provides increased flexibility and fit. The wraparound front bar widens to fit many morphologies. Ultra-light: 27 grams. The comfort pads on the tips of the branches provide a soft touch behind the ear; usually the most sensitive point for eyeglass wearers. Flexible non-slip nose pads hold the glasses in place.
Aplicații
Public services, heavy and light industries, shipbuilding, building and automotive industry.
Informații tehnice
atribute
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | gri |
| Piese laterale reglabile | da |
| Culoare | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere