Referințe
Facom:A3.5X100VEF
Rubix:d1340710
EAN:3662424037061


rezumat tehnic
| Tipări | imprimare multiplă |
|---|---|
| Dimensiunea imprimării | 3,5 mm |
| Lungimea lamei | 82 mm |
Detalii produs :
A.VEF - PROTWIST® BORNEO® screwdriver for mixed screw slot - Pozidriv® - FLUO
- The tool is detected by its fluorescence activated by a lamp or neon ultraviolet. Detectable in black or dark environment up to 3 meters.
- Screwdrivers specially adapted to mixed-impression screws encountered on electrical equipment.
- More powerful screwing = safety.
- Less shifting = better feeling, less wear.
- Life of the screwdriver increased.
-For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
- Bi-material ergonomic handle resistant to shocks, abrasion and chemicals.
- The tool is detected by its fluorescence activated by a lamp or neon ultraviolet. Detectable in black or dark environment up to 3 meters.
- Screwdrivers specially adapted to mixed-impression screws encountered on electrical equipment.
- More powerful screwing = safety.
- Less shifting = better feeling, less wear.
- Life of the screwdriver increased.
-For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
- Bi-material ergonomic handle resistant to shocks, abrasion and chemicals.
Informații tehnice
atribute
| Tipări | imprimare multiplă |
|---|---|
| Dimensiunea imprimării | 3,5 mm |
| Lungimea lamei | 82 mm |
| Lungime | 204 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere