Senzor de proximitate Festo SME-8M-DS-24V-K-0,3-M8D

Proximity switch SME-8

Vedeți informațiile tehnice

Referințe

Festo:SME-8M-DS-24V-K-0,3-M8D
Rubix:3271
Producator:543861
EAN:4052568091774
brand logo

rezumat tehnic

Tensiune, min.24 V
Tensiune, max.24 V
Vezi toate Caracteristice

Detalii produs : 543861 - 543861 SME-8M-DS-24V-K-0.3-M8D SENZOR PROXIM FESTO


Magnetic Reed cylinder switch for T-slot, can be pushed in lengthways.

Puncte forte

Measuring principle: magnetic reed
Variants suitable for use with energy chains and robots
Screw-clamped or clamped in slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5, 5, 7.5, 0.2 ...10 m

Informații tehnice


atribute
Tensiune, min.24 V
Tensiune, max.24 V
Lungimea cablului0.3 m
  • Disponibil – Data livrării la cerere