Referințe
Grundfos:CRE5-9 AN-FGJ-A-E-HQQE 3x380-500 60Hz
Rubix:d1350134
Producator:98390046
EAN:5711494189588

Detalii produs : CRE5-9 AN-FGJ-A-E-HQQE 3x380-500 60Hz GRUNDFOS - OTHER CENTRIFUGAL PUMPS GRUNDFOS CRE5-9 AN-FGJ-A-E-HQQE 3X380-500 60HZ
Vertical, multistage centrifugal pump with inlet and outlet ports on same the level (inline). The pump head and base are in cast iron – all other wetted parts are in stainless steel. A cartridge shaft seal ensures high reliability, safe handling, and easy access and service. Power transmission is via a rigid split coupling. The pump is fitted with a 3-phase, fan-cooled, permanent-magnet, synchronous motor. The motor efficiency is classified as IE5 in accordance with IEC 60034-30-2. The motor includes a frequency converter and PI controller in the motor terminal box. This enables continuously variable control of the motor speed, which again enables adaptation of the performance to a given requirement. An operating panel on the motor terminal box enables setting of required setpoint as well as setting of pump to "Min. " or "Max. " operation or to "Stop". The Grundfos Eye indicator on the operating panel provides visual indication of pump status:
Informații tehnice
atribute
| Putere | 2.2 kW |
|---|---|
| Curge | 138 l/min |
| Înălțimea represiunii | 93.3 m |
| Voltaj | 3x380-500 V |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
