Referințe
Gedore:99 10-1
Rubix:d814610
Producator:8708700
EAN:4010883870870

Detalii produs : 99 10-1 GEDORE - 99 10-1 GEDORE
Drift punch octagonal 120x10x1 mm Acc. to DIN 6458 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished Special types or sizes on request * not standardised
Informații tehnice
atribute
| Logistic Greutate | 60 g |
|---|---|
| Diametru | 1 mm |
| Lungime | 120 mm |
| Greutate | 60 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
