Matrice-Dorn Facom 697506
Punches-ISO PLUS Matrices for stainless steel sheet
Vedeți informațiile tehniceReferințe
Facom:697506
Rubix:d1335224
EAN:3148516975065

Detalii produs : 697506 FACOM - MATRIX - PUNCH FACOM 697506
Punches-ISO PLUS Matrices for stainless steel sheet
-For circular cutting of steel and inox sheet.
-Better longevity of the tools thanks to the new geometry of the punches.
-Manoeuvre with hydraulic pistol 643743 (monoposition) or 986108 (2 positions) or hydraulic pump.
-Quick cut, sharp and without burrs.
-for any ISO diameter from M16 to M63.
-Mandatory lubrication of parts for better use.
PLUS PRODUCT: the washer is split into three parts and automatically falls at the end of the cutting operation.
-Supplied with punch, matrix.
-For circular cutting of steel and inox sheet.
-Better longevity of the tools thanks to the new geometry of the punches.
-Manoeuvre with hydraulic pistol 643743 (monoposition) or 986108 (2 positions) or hydraulic pump.
-Quick cut, sharp and without burrs.
-for any ISO diameter from M16 to M63.
-Mandatory lubrication of parts for better use.
PLUS PRODUCT: the washer is split into three parts and automatically falls at the end of the cutting operation.
-Supplied with punch, matrix.
Informații tehnice
atribute
| Logistic Greutate | 132 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 100x45x45 mm |
| greutate ambalate | 132 g |
| Diametru | 25.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
