Referințe
Facom:985824
Rubix:d1341637
EAN:3148519858242

Detalii produs :
Punches-PG matrices without screws
-For circular cutting of sheet and plastic material.
-Manoeuvre with hydraulic pistol 643743 (monoposition) or 986108 (2 positions) or hydraulic pump.
-Quick cut, sharp and without burrs.
-For any diameter of PG 7 to PG 48.
-Mandatory lubrication of parts for better use.
-TIP: The sliced washer falls much easier if you make 2 to 3 additional pump strokes after the cut is finished.
-Supplied with punch, matrix.
Table legend:
-d = diameter PG/mm.
-d1 = drilling diameter/mm.
-Screw = on flat side (mm)/manoeuvre screw.
-E = thickness/maxi steel/soft.
-For circular cutting of sheet and plastic material.
-Manoeuvre with hydraulic pistol 643743 (monoposition) or 986108 (2 positions) or hydraulic pump.
-Quick cut, sharp and without burrs.
-For any diameter of PG 7 to PG 48.
-Mandatory lubrication of parts for better use.
-TIP: The sliced washer falls much easier if you make 2 to 3 additional pump strokes after the cut is finished.
-Supplied with punch, matrix.
Table legend:
-d = diameter PG/mm.
-d1 = drilling diameter/mm.
-Screw = on flat side (mm)/manoeuvre screw.
-E = thickness/maxi steel/soft.
Informații tehnice
atribute
| Logistic Greutate | 127 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 40x40x25 mm |
| greutate ambalate | 127 g |
| Diametru | 28.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
