Referințe
Riegler:190/6-2
Rubix:d543985
Producator:113725
EAN:4047322280839

Detalii produs : 190/6-2 RIEGLER - 190/6-2 RIEGLER
PVC-fabric hose hose diam. 10x4 mm . Flexible, pressure-resistant, abrasion-resistant standard hose for a wide range of applications in industry, machine and apparatus building, trade, crafts and laboratories. / meets Food Regulations (EU) No. 10/2011, simulants A, B, C / high chemical resistance when passing gaseous and liquid media / high-quality material composition ensures longevity and increased UV protection
Informații tehnice
atribute
| Diametrul interior | 16 mm |
|---|---|
| Diametrul exterior | 24 mm |
| Lungimea tamburului | 50 m |
| Temperatura minimă | -15 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
